Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB983071

MPN #: AD-RKCH1-ACE

highwood® Lehigh Outdoor Rocking Chair - Weathered Acorn

Product Description
The Lehigh Rocking Chair has developed quite a fan club with many happy customers and is part of the Lehigh Collection. The elegant styling of the Lehigh Collection lends itself beautifully producing a handsome chair that stands impressively. The smooth, gentle rock of the chair makes it difficult to leave – just refill your iced tea and drift away. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth36 in
Height45 in

Product Details

TypeRocking Chair
Frame Color FamilyBrown
ColorWeathered Acorn
MaterialRecycled Plastic
Seat Color FamilyTan
Frame MaterialRecycled Plastic
Manufacturers Part NumberAD-RKCH1-ACE
CollectionLehigh
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use