Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3175558

MPN #: 87502-6

Mr. Chain® Non-Reflective Traffic Cone, 18"H, Yellow, Pack of 6

Product Description
JBC Revolution Series Cones are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Indented handles at the top allow the cones to easily be picked up and stacked. The black weighted bases are made entirely from recycled materials and are marked with a unique dotted pattern. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic cones are a cost-effective barrier solution. Offered in packs of 6, our high-quality Traffic Cones are the ultimate solution for directing traffic, delineating construction zones, and establishing clear boundaries. Crafted for durability, ensuring they withstand adverse weather conditions and the impact of traffic flow. The 18-inch cones weight approximately 4 lbs.

Features:
  • Stable and Secure: Weighted base for added stability
  • Convenient Transportation: Indented handle for easy transport and accessory use
  • Exceptional Durability: Injection-molded to withstand adverse weather conditions and traffic impact
Benefits:
  • Enhanced Visibility: Brightly colored for clear visual guidance in various settings
  • Regulatory Compliance: Engineered to meet MUTCD and NCHRP-350 specifications, ensuring adherence to safety standards and regulatory requirements
  • Durability: Designed for long-term use, ensuring reliability in different environments
  • Easy Setup: Instant usability, simply place the cones in desired locations
  • Versatility: Ideal for construction sites, roadways, parking, pedestrian traffic zones, and more
  • Convenient Storage: Stackable design for space-efficient organization
  • Eco-friendly Design: Fully recyclable, featuring over 50 percent recycled content
Pro-Tips
  • Strategic Placement: Position cones effectively to mark hazards or guide traffic
  • Height for Visibility: Use taller cones in high-traffic or low-visibility areas
  • Reflective Accessories: Enhance visibility with reflective collars or tape
  • Regular Inspection: Check for damage and replace cones as needed
  • Storage and Maintenance: Store cones properly and keep them clean


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2
Width10-1/2 in
Height18 in
Weight22 lbs
Base Diameter10-1/2 in

Product Details

TypeNon-Reflective Cone
ColorYellow
MaterialPVC/Rubber
Package Quantity6
DescriptionNon-Reflective Traffic Cone
Manufacturers Part Number87502-6
BrandMr. Chain

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350