JET JCT-3621 3" 4-Bolt Air Chipping Hammer Hex Shank 2,200 BPM 90 PSI 34 CFM
Write a Review
|
Questions & Answers (0)
Product Description
JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Heavy-Duty, industry proven valve design Ergonomic "D" style forged handle with outside trigger Easy serviceability with the 4-Bolt treated cylinder and piston for added durability Heavy-Duty, industry proven valve design Ergonomic "D" style forged handle with outside trigger Easy serviceability with the 4-Bolt blackhead
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 1/2 in |
| Stroke Length | 3-1/32 in |
| Bore | 1-3/16 in |
| Energy per Blow @ 90 Psi | 17 lb-in |
Product Details
| CFM | 34 CFM |
| Average Air Consumption | 34 SCFM |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Noise Level | 95.0 |
| Description | Air Chipping Hammer Hex Shank |
| Manufacturers Part Number | JT9-550621 |
| PSI | 90 psi |
| BPM | 2200 |
| Brand | JET |