Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136124

MPN #: 2DA2SA

Ingersoll Rand® Chipping Hammer, 11/16" Round Shank, 2" Stroke, 2200 BPM, 28 CFM

Product Description
The D Series chipping hammers are ready and equipped for any task, from light demolition work to metal removing. With an easily serviceable D-handle and directional exhaust for your convenience, these are hammers you can rely on.

Features:
  • Weight: These tools are lightweight and easy to use
  • Reliability: Equipped with a steel cone, you never have to worry that the bit will fall out during production
  • Precision: With the D Series' tease throttles, you'll be able to control the tool's impact down to the smallest margin.


PRICE
$675.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4
Weight11.8 lbs
Stroke Length2 in
Bore1-1/8 in
Hose Size Inside Diameter1"

Product Details

Blows per Minute2200 BPM
TypeChipping Hammer
CFM28 CFM
Air Inlet Thread Size (NPT)7/8 in
Tool TypeAir Hammer
Pressure90 psi
DescriptionChipping Hammer
Manufacturers Part Number2DA2SA
PSI90 psi
BPM2200
Average CFM7
BrandIngersoll Rand