JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Open style forged handle is engineered to dissipate the impact ...
JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Heavy-Duty, industry proven valve design Ergonomic "D" style ...
5pc Wiggler Set. 5pc 1/2" HSS Boring Bars. Drill drift. 3 Edge Finders. 1 Arbor (JT6 to r8). 1 Adapter R8 to MT3. 3/4 in Shank. 3/4 in Boring Head. 3 Hex Keys. 2-12 in Fly Cutter. 3/8 x 3 in Square Tool Bit. Blank RB Arbor. This authentic JET replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.