JET JCT-3644 4" Open Handle Air Chipping Hammer Round Shank 1,400 BPM 90 PSI 9 CFM
Write a Review
|
Questions & Answers (0)
Product Description
JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Open style forged handle is engineered to dissipate the impact energy more efficiently reducing user fatigue and increasing safety Heavy-Duty, industry proven valve design Comes with standard type retainer Heat treated cylinder and piston for added durability Open style forged handle is engineered to dissipate the impact energy more efficiently reducing user fatigue and increasing safety Heavy-Duty, industry proven valve design Comes with standard type retainer
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 1/2 in |
| Stroke Length | 4 in |
| Bore | 1-1/8 in |
| Energy per Blow @ 90 Psi | 22 lb-in |
Product Details
| CFM | 9 CFM |
| Average Air Consumption | 9 SCFM |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Noise Level | 97.5 |
| Description | Air Chipping Hammer |
| Manufacturers Part Number | JT9-550644 |
| PSI | 90 psi |
| BPM | 1400 |
| Brand | JET |