J&D Mounting Bracket for Round VBM60 Blowers, VBMBRKT-RND
|
Questions & Answers (0)
Product Description
Mounting bracket with deflector for round opening blower motor. Use with VBM60-P, VBM60-PC, VBM60PSC-PC J&D Blowers.
PROMOTIONAL PRICE
$17.95was $23.25
Save $5.30 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Mounting Bracket |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | VBMBRKT-RND |
| For Use With | J&D Inflation Blower VBM60 |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 1 yr |