Jelly Belly® Jelly Beans, Assorted Flavors, 80/Dispenser Box
Write a Review
|
Questions & Answers (0)
Product Description
Assorted jelly beans in 0.35 oz bags. Great candy for a handout or giveaways at events and meetings. Plus, they can double as a quick snack! Includes Dispenser Box and 80 Packages of Jelly Beans..
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.35 oz. |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Quantity | 80 |
| Description | Jelly Beans |
| Manufacturers Part Number | 72512 |
| Gluten Free | Yes |
| Brand | Jelly Belly |