Lindor Assorted Truffles Platinum Bag, 15.2 oz
Write a Review
|
Questions & Answers (0)
Product Description
With up to 36 individually wrapped Lindor Truffles, this platinum bag is perfect for the home, office, or even as a gift. Plus, with assorted flavors in Milk, Dark, and White Chocolate, it is sure to please the entire crowd.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15.2 oz |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Lindor Assorted Truffles Platinum Bag |
| Manufacturers Part Number | 301-01027 |
| Gluten Free | No |
| Brand | Lindor |