Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2836504

MPN #: JT9-707210

JET® 10 Dual Bevel Miter Saw JMS-10X

Product Description

The new JET® 10 dual bevel sliding compound miter saw is one the most versatile saws in your shop. Efficiently cut miters, bevels, straights, and compounds with precision and accuracy over a hand saw. A workhorse in your shop that is also portable enough to take with you when you need a great saw on the job.

Features:
  • Dual bevel capability with up front controls to maximize cutting of compound angles
  • Change miter angles quickly with the single motion thumb lever
  • Enclosed linear bearings allows for smooth and controlled slide operation
  • Durable compact die cast aluminum construction
  • Heavy duty 15 amp motor easily powers through wood
  • Ergonomic, D-shaped, ambidextrous, rubber grip handle for maximum control
  • Razor thin high visibility red laser provides precise cut line reference
  • LED light provides additional visibility in low light areas
  • Miter detent override provides fine adjustment for infinite miter angles
  • Adjustable left and right fence and extension tables provide greater versatility and support
  • Dust port with dust bag and 2-1/2" adaptor to maximize dust collection
  • 5 second motor brake


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size10 in
Arbor Size5/8 in

Product Details

45 Degree Bevel Cut8-1/2 x 3-9/16
TypeMiter Saw
Corded/CordlessCorded
Prewired Voltage115 V
Amperage15 A
Dust Bag IncludedYes
Blade Speed4200 SFPM
Bevel TypeDual
Laser GuideYes
SlidingYes
Voltage115 V
Phase1
Manufacturers Part NumberJT9-707210
Table MaterialSteel
Stand IncludedNo
Bevel Stops0°, 33.9°, and 45° (L/R)
BrandJET