Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532230

MPN #: JT9-110515

JET® JSH 1/4 Ton, Electric Chain Hoist, 15' Lift, 8 FPM, 115V

Product Description
JET® JSH Series Electric Chain Hoist 1/4 Ton, 15 Ft. Lift, 1 Phase, 115V

JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ensuring rapid stops and securing the load. The maintenance-free gear train incorporates a sealed oil bath, eliminating maintenance. The JET® JSH Series electric hoist is available in 1/8 ton and 1/4 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).

SAFETY
  • Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
  • Thermal Overload Protection- A Safety switch that keeps the hoist from overheating in low voltage situations
  • Magnetic Disk Brake- An Industry proven safety feature that ensures rapid stops and securing of the load
  • Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
Performance
  • Single Phase:
  • Duty Rating- H3
  • Duty Cycle- 25%
Durability
  • Aluminum Housing- Aluminum alloy housing decreases the weight for convenient transportation
  • Heat Treated Gears- Heat treated alloy steel geared drive train for long lasting durability
  • Sealed Gear Train- Maintenance-free gear train incorporates a sealed design that eliminates upkeep
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-1 Standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/8 in
Width10-13/16 in
Height11-7/16 in
Weight Capacity500 lbs
Weight32.8 lbs
Control Cord Length13 ft
Load Chain Diameter4 mm
Lift15 ft
Travel Speed8 ft
Head Room15-27/100 in
Lift Speed8 ft/min

Product Details

Assembly RequiredNo
Duty Cycle0.25
Number of Speeds1
MaterialSteel
OperationElectric
Phase1
Manufacturers Part NumberJT9-110515
BrandJET
TypeChain Hoist
Horsepower1/6 HP
ColorWhite
Amperage3 A
SeriesJSH
Duty RatingH3
Voltage115 V
Chain Falls2
Package Quantity1

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA, ANSI / ASME B30.21 7 HST-3 Standards