Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2242018

MPN #: JT9-692182

JET JTM-1Mill-3-Axis Newall DP700 DRO(Knee) - JT9-692182

Product Description

Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Heavy duty splined motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
  • Precision hardened and ground ways
  • Precision ground table
  • Standard Equipment
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools
Specifications:
  • Digital Readout: Newall DP500
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 9" x 42"
  • Quill Diameter: 3-3/8"
  • Number of Spindle Speeds: 8
  • Range of Spindle Speeds: 80 - 2,720 RPM
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel: 5"
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle to Table: 17-1/2"
  • Distance Spindle to Column (Max.): 19"
  • Distance Spindle to Column (Min.): 4-1/2"
  • Collet Capacity: 1/8" - 7/8"
  • Table Longitudinal Travel: 23-7/8"
  • Table Longitudinal Travel w/ Powerfeed: 20-2/7"
  • Table Cross Travel: 12-1/2"
  • T-Slots Number and Size: 3 and 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity: 550 Lbs.
  • Travel of Knee: 14-1/2"
  • Travel of Ram: 13-3/8"
  • Motor: 2 HP, 115/230V, 1 Ph
  • Overall Dimensions (L x W x H): 57" x 64" x 82"
  • Weight: 2,200 Lbs.


PRICE
$17,189.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)9 x 42 in
Table Longitudinal Travel23-7/8 in
Table Cross Travel12-1/2 in

Product Details

Motor Voltage115/230 V
DRONewall DP500 (Knee)
Phase1
Manufacturers Part NumberJT9-692182
Motor Horsepower2 HP
Prewired115V
PowerfeedNone
BrandJET