Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2242026

MPN #: JT9-692196

JET JTM-1Mill-3-Axis Newall DP700 DRO(Knee) - JT9-692196

Product Description

Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy duty splined motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
  • Precision hardened and ground ways
  • Standard Equipment
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools
Specifications:
  • Digital Readout: Newall DP500
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 9" x 42"
  • Quill Diameter: 3-3/8"
  • Number of Spindle Speeds: 16
  • Range of Spindle Speeds: 80 - 5,440 RPM
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel: 5"
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle to Table: 17-1/2"
  • Distance Spindle to Column (Max.): 19"
  • Distance Spindle to Column (Min.): 4-1/2"
  • Collet Capacity: 1/8" - 7/8"
  • Table Longitudinal Travel: 23-7/8"
  • Table Longitudinal Travel w/ Powerfeed: 20-2/7"
  • Table Cross Travel: 12-1/2"
  • T-Slots Number and Size: 3 and 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity: 550 Lbs.
  • Travel of Knee: 14-1/2"
  • Travel of Ram: 13-3/8"
  • Motor: 2 HP, 230V, 3 Ph
  • Overall Dimensions (L x W x H): 57" x 64" x 82"
  • Weight: 2,200 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

PRICE
$17,135.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)9 x 42 in
Table Longitudinal Travel23-7/8 in
Table Cross Travel12-1/2 in

Product Details

Motor Voltage230 V
DRONewall DP500 (Knee)
Phase3
Manufacturers Part NumberJT9-692196
Motor Horsepower2 HP
PowerfeedNone
BrandJET