JET JTM-1050EVS2/230 Mill,3-Axis Newall DP700 DRO (Quill), X,Y,Z-Axis Powerfeeds
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty. JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention. Swing away control box houses an e-stop and puts all controls at the operators fingertips. The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor. Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals. For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups. The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories. CSA/CUS Certified. Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications. Spindle head is internally cooled extending bearing, belt and motor life. Table and ways are hardened up to 54 HRC and precision ground for greater accuracy.
PRICE
$31,835.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2,860 lbs |
| Max Distance Spindle to Table | 20-3/4 in |
| Travel Of Ram | 15-7/8 in |
| Spindle Travel | 5 in |
| Dimensions | 66 x 63 x 87 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 16-1/8 in |
| Table Size (L x W) | 10 x 50 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| T-Slot Centers | 2-1/2 in |
| Column Width | 20 in |
| Saddle Width | 11-1/2 in |
| Min Distance Spindle to Column | 4-3/4 in |
| Table Longitudinal Travel | 35-1/3 in |
| Max Distance Spindle to Column | 26-3/4 in |
| Table Cross Travel | 14-3/4 in |
Product Details
| Powerfeed | X, Y and Z-Axis |
| Motor Voltage | -- V |
| DRO | Newall DP700 |
| Phase | 3 |
| Head Movement (Degrees) | 90°R & L 45° F & B ° |
| Manufacturers Part Number | JT9-690648 |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Series | JTM-1050 |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 840 lbs |
| Style Type | EVS |
| Number of Axis | 3 (Quill) |
| Voltage | N/a |
| Range of Spindle Speeds | 60 - 4,500 rpm |
| Description | JTM-1050EVS2/230 Mill w/3-Axis Newall DP700 DRO (Quill) w/X,Y,Z-Axis Powerfeeds |