Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2241986

MPN #: JT9-690635

JET JTM-1050EVS2/230Mill-Newall DP700 DRO-X-Axis Powerfeed-Air Powered Drawbar - JT9-690635

Product Description

Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty

Features:
  • JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
  • Swing away control box houses an e-stop and puts all controls at the operators fingertips
  • The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
  • Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals
  • For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
  • The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
  • CSA/CUS Certified
  • Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
  • Spindle head is internally cooled extending bearing, belt and motor life
  • Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
  • The X and Y-Axis are coated with Turcite-B for reduced vibration and smooth movements
  • Swing away safety shield
  • LED work lamp
  • Chip pan
  • Dual locks on all moveable surfaces
  • Way covers
  • Drawbar
  • Tool box with tools
Specifications:
  • Digital Readout: Newall Dp700
  • Number Of Axis: 2
  • Powerfeed: X-Axis
  • Power Draw Bar: Pneumatic
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W) (In.): 10" x 50"
  • Quill Diameter (In.): 3-3/8"
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 60 - 4,500
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel (In.): 5"
  • Head Movement: 90°R & L 45° F & B
  • Max Distance Spindle To Table (In.): 20-3/4"
  • Distance Spindle To Column (Max.) (In.): 26-3/4"
  • Distance Spindle To Column (Min.) (In.): 4-3/4"
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel (In.): 35-1/3"
  • Table Longitudinal Travel With Powerfeed (In.): 29-7/8"
  • Table Cross Travel (In.): 14-3/4"
  • T-Slots Number And Size (In.): 3 And 5/8"
  • T-Slot Centers (In.): 2-1/2"
  • Work Table Weight Capacity (Lbs.): 840
  • Travel Of Knee (In.): 16-1/8"
  • Travel Of Ram (In.): 15-7/8"
  • Saddle Width (In.): 11-1/2"
  • Column Width (In.): 20"
  • Inverter Type: Delta, B
  • Motor: 3 HP, 230V, 3Ph
  • Overall Dimensions (L x W x H) (In.): 66" x 63" x 87"
  • Weight (Lbs.): 2,860


PRICE
$29,519.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)10 x 50 in
Table Longitudinal Travel35-1/3 in
Table Cross Travel14-3/4 in

Product Details

Motor Voltage230 V
DRONewall DP700
Phase3
Manufacturers Part NumberJT9-690635
Motor Horsepower3 HP
PowerfeedX-Axis
BrandJET