Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2365342

MPN #: JT9-698127

JET® JT9-698127 JTM-1254RVS With Newall DP700 DRO X Powerfeed & Air Power Drawbar

Product Description

The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12" x 54" Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty. Made to order.

PRICE
$31,369.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length92.125
Width79.875 in
Height104.25 in
Weight3260 lbs
Table Size (L x W)12 x 54 in
Table Longitudinal Travel33-7/8 in
Table Cross Travel15-1/3 in

Product Details

PowerfeedX-Axis
Style TypeMill
Motor Voltage230/460 V
DRONewall DP700
Phase3
Manufacturers Part NumberJT9-698127
Prewired230V
Motor Horsepower5 HP
BrandJET

Warranty

Warranty2 yr