Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2242056

MPN #: JT9-690020

JET JTM-1254RVS12x54R8VSMill230/460V - JT9-690020

Product Description

The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12" x 54" Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.

Features:
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • High precision Class 7 spindle bearings
  • Quick Spindle Feed Nut
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways and table
  • Three Precision ground t-slots
  • Turcite B on X & Y Axis
  • Adjustable gibs throughout
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Mills are CSA/CUS certified
  • Spindle Guard
  • Spindle Brake for rapid stopping of the spindle
  • Automatic Lubrication every 180 minutes with a flow of 3-6cc reduces maintenance
  • Quick nut for spindle feed
  • JET exclusive new casting provides the end-user an easier solution to leveling the machine without raising it up off the floor
  • Two 115V outlets on electrical box for Powerfeeds only
  • Spindle Safety Guard
  • Led Machine Lamp
  • Dual Locks on All Moveable Surfaces
  • Chip Pan
  • Draw bar
  • Tool box with tools
Specifications:
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 12" x 54"
  • Quill Diameter: 3-3/8"
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 80 - 3,800
  • Quill Down Feed Rates (IPR): .0015–.003–.006
  • Spindle Travel: 5"
  • Head Movement: 90°R & L 45° F & B
  • Max Distance Spindle To Table: 23"
  • Distance Spindle To Column (Max.): 27-3/4"
  • Distance Spindle To Column (Min.): 7-1/2"
  • Collet Capacity: 1/8 - 1
  • Table Longitudinal Travel: 33-7/8"
  • Table Longitudinal Travel With Powerfeed: 28-1/4"
  • Table Cross Travel: 15-1/3"
  • T-Slots Number And Size: 3 And 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity (Lbs.): 925
  • Travel Of Knee: 19-1/4"
  • Travel Of Ram: 25"
  • Saddle Width: 25-5/8"
  • Column Width: 14 1/4"
  • Motor: 5HP, 230/460V, 3Ph
  • Overall Dimensions (L x W x H): 92-1/8" x 79-7/8" x 104-1/4"
  • Weight (Lbs.): 3696
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

PRICE
$23,155.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)12 x 54 in
Table Longitudinal Travel33-7/8 in
Table Cross Travel15-1/3 in

Product Details

Motor Voltage230/460 V
Phase3
Manufacturers Part NumberJT9-690020
Motor Horsepower5 HP
Prewired230V
PowerfeedNone
BrandJET