Jewett Cameron Perimeter Patrol Euro Style Welded Tube 4 Panel 60"W x 72"H, Black Tiger Textured
Write a Review
|
Questions & Answers (0)
Product Description
Welded Tubular Panel is completely constructed of tubing. Perimeter Patrol Temporary Fence Panels are constructed of high grade steel with a premium finish to resist rust and corrosion giving you years of worry-free service. This heavy duty panel has welded vertical bars with additional support bar welded at the center point-assembled panels simply clamp together, no tools required. Base feet plates included. Outer frame and center support is made of 1-1/8" square tube, with a .039" wall thickness. Vertical tubes are 1-1/8" diameter. Black tiger polyester powder coat finish. KIT CONTAINS: 4- 5'W x 6'H welded bars panels with clamps (20 linear feet), 5 base feet..
PRICE
$809.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 6 ft |
| Weight | 224 lbs |
Product Details
| Style | Welded Wire |
| Type | Tubular |
| Material | Steel |
| Package Quantity | (4) Panels w/Clamps, (5) Bases |
| Description | Tube Panel |
| Color | Black Tiger Textured |
| Series | Euro Style |
| Manufacturers Part Number | RF 0505 EDP |
| Brand | Jewett-Cameron |