Perimeter Patrol® No-Climb Fence Extender Panel, 92"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Enhance site security with the Perimeter Patrol® No-Climb Fence Extender, designed to deter unauthorized access by making fence panels nearly impossible to scale. Compatible with Perimeter Patrol® Multi-Panel Fence Kits, this accessory installs vertically or at a 45-degree angle for added protection. Built from high-grade 16-gauge tubular steel and 8-gauge wire mesh, our No-Climb panels adds up to 1 feet of height and withstands harsh environments with a rust-resistant finish. Lightweight and easy to attach to the panel using the included clamp plus 2 connectors (RF 20005 straight or 21005 angled - not included), it's ideal for securing construction zones, warehouses, and event perimeters.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 92 |
| Height | 12 |
| Weight | 1 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |