Perimeter Patrol® Optional 30" Ground Spike
|
Questions & Answers (0)
Product Description
Secure Perimeter Patrol® fence panels with confidence using the RF 70005 Ground Spike. Designed to be hammered through the base plate holes, this 1 in. x 30 in. spike features a high-visibility yellow powder-coated finish for easy identification in busy environments. Its enlarged striking head ensures safer installation, while the double-head design allows for easier removal when repositioning panels. Built with a rust-resistant finish for long-term outdoor use, it's ideal for stabilizing fencing in windy conditions or high-traffic areas. For best results, always install on the non-pedestrian side of the fence line.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 |
| Height | 30 |
| Weight | 3 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |