Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3202954

MPN #: 286575K

JET® JG-75A Wire Rope Grip Puller with Cable, 1500 Lb. Lifting Capacity

Product Description
JET® JG Series Grip Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. JET® Grip Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a multiple clutch brake system increasing safety on the jobsite. JET® JG Series Grip Pullers comply with ANSI/ASME B30.21 standards.

Features:
  • Double sealed ratchet brake system increases safety on the jobsite
  • Designed to lift, lower, stretch, or pull heavy loads
  • Lightweight zinc coated steel is used to resist corrosion


PRICE
$599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Height6 in
Weight CapacityLifting 1500, Pulling 2750 lbs
Weight36 lbs
Handle Length29-1/2 in

Product Details

TypeGrip Puller
MaterialSteel
OperationLifting & Pulling
ColorGray
Manufacturers Part Number286575K
BrandJET

Warranty

Warranty2 yr