Vestil Steel Double Wall Mounted Hand Winch, 1500 Lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Industrial winches are pulling devices that use a wire, rope or cable to move heavy loads. This double wall mounted hand winch is constructed of steel worm gear drives with zinc plated finish. Pinion gear shaft with lubricated down bushings provide smooth operation and long life.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 in |
| Width | 5-3/16 in |
| Height | 14-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 12 lbs |
| Handle Length | 6-5/8 in |
Product Details
| Assembly Required | No |
| Type | Hand Winch |
| Color | Silver |
| Material | Steel |
| Operation | Pulling |
| Manufacturers Part Number | WALL-D |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |