Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3787016

MPN #: 25TTAA12-CAD

Warrior Winches Titan A Type Electric Winch with Synthetic Rope, 2500 lb. Capacity, 12V

Product Description
The Titan Range are premium grade winches built to deliver fast, quiet, and smooth recovery solutions. Packing impressive strength, easily pulling up to 2500 lbs.

Designed with extreme off-roaders and heavy-duty enthusiasts in mind, the Titan Range incorporates cutting-edge engineering and top-tier materials to ensure dependable performance when it matters most.

Whether you're scaling rocky trails, pulling through deep mud, recovering heavy equipment, or launching and retrieving boats, these winches provide the speed, strength, and control needed to conquer every challenge.

When performance, durability, and ease of use are non-negotiable, the Titan Range delivers. Every winch in the range is backed by a 5-year warranty, giving you confidence and peace of mind for years to come.

Features:
  • Maximum Protection in Any Environment: Full metal armour casing shields internal components from impacts, dust, and harsh weather, extending the winch's lifespan in extreme conditions
  • Faster Recoveries, Less Waiting: Higher-speed line performance ensures quicker vehicle recovery, saving time and reducing effort during demanding operations
  • Enhanced Safety on Slopes and Heavy Loads: The special brake design ensures precise stopping power, preventing accidental rollback or slippage on steep terrain
  • Abrasion Resistant Pulling Power: Fitted with Armortek Extreme Synthetic Rope, the most advanced synthetic rope in its range with an outer 24 strand abrasion guard across the entire length
  • Operate from Anywhere, Anytime: 2-in-1 wired and wireless remote control offers flexibility, letting you choose how to stay in control based on your environment. USB recharging cable included for easy recharging on the road


PRICE
$429.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width5 in
Height5-1/16 in
Weight Capacity2500 lbs
Weight28.4 lbs

Product Details

Assembly RequiredNo
Wire Rope Type46' of 3/16"
TypeElectric Winch
ColorBlack
Voltage12 V
MaterialSteel
OperationPulling
Manufacturers Part Number25TTAA12-CAD
BrandWarrior Winches

Warranty

Warranty5 yr