Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191168

MPN #: QYD12SL-80

Williams® Y-Shank Interchangeable Ratcheting Torque Head, 3/8" Drive, 5-3/8"L, Chrome

Product Description
Ratcheting square drive head.

PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Drive Size3/8 in
Male Drive Size3/8 in

Product Details

Ratchet Head StylePear
TypeRatchet
Impact ApprovedNo
DescriptionRatchet Head
RatchetingYes
ColorBlack
Manufacturers Part NumberQYD12SL-80
BrandWilliams