Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abell-Howe

Model # :WB746536

MPN #: 900016

Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC214 2000 Lb Cap 14' Span w/ 200° Rotation

Product Description
Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC214 2,000 Lb. Capacity with 14' Span with 200 degree rotation

TOP-BRACED WALL MOUNTED JIB CRANE with 200 Degree Rotation for maximum hook coverage. This all purpose tie rod wall mount jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinge mounts easily to any substantial structural steel building column at desired height. Tie rod is threaded for ease of installation and field adjustments. Crane fittings have bearings with lube fittings for long lasting life and ease of movement. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.

PRICE
$1,949.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 ft
Weight Capacity2000 lbs
Weight352 lbs
Span14'
Flange Width5-1/4 in
I-Beam Height8 in

Product Details

Assembly RequiredYes
TypeWall Bracket Jib Crane
Hinge Spacing4' 6" ft
Thrust & Pull8425 lbs
ColorYellow
SeriesJ900
StyleTop Braced
MaterialSteel
DescriptionWall Mount Jib Crane
Manufacturers Part Number900016
BrandAbell-Howe

Warranty

Warranty1 yr