Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC216 2000 Lb Cap 16' Span w/ 200° Rotation
Write a Review
|
Questions & Answers (0)
Product Description
Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC216 2000 Lb. Capacity with 16' Span with 200 degree rotation
TOP-BRACED WALL MOUNTED JIB CRANE with 200 Degree Rotation for maximum hook coverage. This all purpose tie rod wall mount jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinge mounts easily to any substantial structural steel building column at desired height. Tie rod is threaded for ease of installation and field adjustments. Crane fittings have bearings with lube fittings for long lasting life and ease of movement. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.
TOP-BRACED WALL MOUNTED JIB CRANE with 200 Degree Rotation for maximum hook coverage. This all purpose tie rod wall mount jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinge mounts easily to any substantial structural steel building column at desired height. Tie rod is threaded for ease of installation and field adjustments. Crane fittings have bearings with lube fittings for long lasting life and ease of movement. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.
PRICE
$2,449.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Weight Capacity | 2000 lbs |
| Weight | 395 lbs |
| Span | 16' |
| Flange Width | 5-1/4 in |
| I-Beam Height | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Bracket Jib Crane |
| Hinge Spacing | 5' 6" ft |
| Thrust & Pull | 7920 lbs |
| Color | Yellow |
| Series | J900 |
| Style | Top Braced |
| Material | Steel |
| Description | Wall Mount Jib Crane |
| Manufacturers Part Number | 900017 |
| Brand | Abell-Howe |
Warranty
| Warranty | 1 yr |