Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
KFI Studios

Model # :WBB3201028

MPN #: F3696-BMT3672-41-BK-D354-BR9333-ES-BK-8

KFI Studios Jive 96"x 36" Bistro Table Set, 8 Espresso Barstools, White Top/Black Frame

Product Description
Table and chair set-great for break areas, meeting or collaborative spaces. 36 x 96 bar height table with steel A frame base & eight plywood shell stools with laminate surface.

The Jive collection's simple minimalist design makes it a popular choice for hospitality and office spaces alike. The simple handhold detail allows for easy maneuverability during use or when stacking.

A contemporary trestle design, the Midtown table has a sturdy steel construction and approachable aesthetic, making Midtown a popular choice for just about any space.

PRICE
$3,149.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width36 in
Height41 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth14-1/2 in
Seat Height30 in
Base4 Legged
Table Top Thickness1-1/4
Dining Table Height41
Back Width16 in
Back Height4 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Manufacturers Part NumberF3696-BMT3672-41-BK-D354-BR9333-ES-BK-8
CollectionMidtown, Jive
ShapeRectangle
BrandKFI Studios
Top Color FamilyWhite
StyleTable & Chair Set
Number of Seats8
Seat Color FamilyEspresso
DescriptionBistro Table Set
Frame MaterialSteel
Leg TypeSteel A-Frame
Seat MaterialPlywood/Laminate
Top MaterialHigh Pressure Laminate

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsSCS Global Indoor Air Quality Gold
CAL 117 CertifiedYes