KFI 36" Dining Table & 4 Barstool Set, White Table With Natural Stools
Write a Review
|
Questions & Answers (0)
Product Description
The T36SQ is a 36" square bistro height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive edge that won't crack or peel. The solid cast iron round base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 42" in Height. Weight tested to hold 250 lbs. The top and base are all shipped in one box. Easy to assemble. Made in USA.
The chic, stylish and visually appealing stools are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or common areas. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a high pressure laminate finish for maximum durability and easy maintenance. The one piece construction has a sleek low profile in the back and a waterfall seat allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. Barstool stacks 5 high. Weight tested to hold 300 lbs. Overall Stool Dimensions: 20-1/2"W x 21-3/4"D x 34"H. Tables shipped unassembled. Stools shipped assembled, 12 Year Limited Warranty.
The chic, stylish and visually appealing stools are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or common areas. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a high pressure laminate finish for maximum durability and easy maintenance. The one piece construction has a sleek low profile in the back and a waterfall seat allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. Barstool stacks 5 high. Weight tested to hold 300 lbs. Overall Stool Dimensions: 20-1/2"W x 21-3/4"D x 34"H. Tables shipped unassembled. Stools shipped assembled, 12 Year Limited Warranty.
PRICE
$1,425.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 41 in |
| Weight Capacity | 250 lb. Capacity Table; 300 lb. Capacity Seating lbs |
| Seat Width | 16 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 30 in |
| Table Top Thickness | 1-1/4" |
| Dining Table Height | Bar 41"-42"H |
| Back Width | 16 in |
| Back Height | 4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Arm Type | Armless |
| Manufacturers Part Number | T36SQ-B1922SL-38-D354-BR9333-4-NA |
| Collection | Jive |
| Shape | Square |
| Brand | KFI Seating |
| Top Color Family | White |
| Style | Table & Chair Set |
| Number of Seats | 4 |
| Seat Color Family | Natural |
| Description | Dining Table and Chair Set |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Seat Material | Wood |
| Top Material | Laminate |
Warranty
| Warranty | 12 Years Frame |
Compliance & Certifications
| Certifications | ANSI/BIFMA, CAL 117 |
| CAL 117 Certified | Yes |