NMC JL2010O Voltage Marker, 480 Volts, 2-1/4 X 9, Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
Identify voltage with these ANSI compliant voltage markers.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 2-1/4 in |
| Size | 2-1/4 x 9 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | 480 Volts |
| Type | Electrical Hazard Signs |
| Color | B974775 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 25 |
| Manufacturers Part Number | JL2010O |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |