NMC JL22003O Voltage Marker, 120 Volts, 1-1/8 X 4-1/2, Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
Identify voltage with these ANSI compliant voltage markers.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 1-1/8 in |
| Size | 1-1/8 x 4-1/2 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | 120 Volts |
| Type | Electrical Hazard Signs |
| Color | B974873 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 25 |
| Manufacturers Part Number | JL22003O |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |