JET® JLP-025A-20 Mini-Puller Lever Hoist, 1/4 Ton Capacity, 20' Lift
Write a Review
|
Questions & Answers (0)
Product Description
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light-medium duty industrial applications.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Handle Length | 6 in |
| Head Room | 8-1/4 in |
| Lift | 20 ft |
Product Details
| Type | Mini Hoist |
| Color | Gray |
| Series | JLP-A |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Manufacturers Part Number | 287103 |
| Brand | JET |
Compliance & Certifications
| Certifications | ANSI/ASME B30.21, HST-3 Standards |