JET® JLP-150A-30SH Lever Hoist with Shipyard Hook, 1-1/2 Ton Capacity, 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light-medium duty industrial applications.
PRICE
$595.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Head Room | 15 in |
| Lift | 30 ft |
| Handle Length | 16-1/7 in |
Product Details
| Type | Lever Hoist |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Gray |
| Series | JLP-A |
| Manufacturers Part Number | 287705 |
| Brand | JET |