Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2338729

MPN #: JT9-287700

JET® JLP-A Series Lever Hoist W/ Shipyard Hooks 1-1/2 Ton, 5 Ft. Lift

Product Description
JET® JLP-A Series lever hoists combine safety, reliability,and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.

Features:
  • Innovative brake wear indicator provides a visual indication when the friction disks are worn and need replacing
  • JET's improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
  • The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Redesigned ergonomic grip allows for greater operator control and increased comfort
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Grade 80 black oxide coated load chain for added durability
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
  • Impact resistant all steel construction for added durability and protection
  • This product complies with ANSI / ASME B30.21 and HST-3 Standards
  • Shipyard Hook are blunt tip hooks, designed for point loading and virtually eliminate stretched hooks, reducing downtime for maintenance and repair.


PRICE
$405.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-15/16 in
Width7 in
Height6-3/8 in
Weight Capacity3000 lbs
Weight20 lbs
Hook Opening1.85 in
Handle Length16-1/7 in
Load Chain Diameter8X24 mm
Head Room15 in
Lift5 ft
Effort to Move Max Weight Capacity49 lbs

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorGray
SeriesJLP-A
Hook TypeShipyard
Chain Falls1
Manufacturers Part NumberJT9-287700
SuspensionHook
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3