Marathon JM Motor, 2 HP, 1750 RPM, 230/460V, ODP, 145JMV Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, JM Motor, Squirrel Cage Inverter Rated, 2 hp, 1750 rpm, 1 speed, 230/460v, ODP, 6.0/3.0 amp, Reversible, Ball/Ball bearings, Made In the USA
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 49 lbs |
| Shaft Diameter | 0.875 |
Product Details
| RPM | 1750 rpm |
| Efficiency | 86.5 |
| Horsepower | 2 HP |
| Frame | 145JMV |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 6.0/3.0 A |
| Manufacturers Part Number | GT4107 |
| Duty | Continous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |