Marathon JM Motor, 3 HP, 3490 RPM, 230/460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, JM Motor, Squirrel Cage Inverter Rated, 3 hp, 3490 rpm, 1 speed, 230/460v, ODP, 7.2/3.6 amp, Reversible, Ball/Ball bearings, Made In the USA
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
| Shaft Diameter | 0.875 |
Product Details
| RPM | 3490 rpm |
| Efficiency | 86.5 |
| Horsepower | 3 HP |
| Frame | 145JM |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 7.2/3.6 A |
| Manufacturers Part Number | GT0409 |
| Duty | Continous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |