Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169613

MPN #: JT9-351046-2

JET JMD-45 Geared Head Square Column Milling/Drilling w/ Power Downfeed, 1-1/2HP, 115/230V, 1PH

Product Description

The heavy-duty JMD-45GHPF Square Column Geared Head Mill Drill with power downfeed capability is engineered to deliver the rigidity needed to perform a variety of precision drilling applications in high intensity environments. CSA/CUS Certified.

Features:
  • Easy to read internal depth gauge
  • Full power to the cutting tools through 6 speed geared head
  • Heavy-duty design allows for a variety of precision drilling applications
  • Mill Drill Stand, p/n 350045, shown in some images, is optional
  • Milling table allows for movement
  • R8 spindle allows use of all mill tooling
  • Rapid spindle speed changes through quick-select gear shift levers
  • Square column with dovetail ways


PRICE
$9,495.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Width36 in
Height50 in
Weight820 lbs
Max Distance Spindle to Table18-1/8 in
Spindle Travel5 in
Face Milling Capacity4 in
Base Dimensions26-11/16 x 15-15/16 in
Quill Diameter3 in
Table Size (L x W)9-1/2 x 32-1/4 in
Swing19-11/16 in
T-Slots Number And Size4 & 5/8 in
End Milling Capacity2024-03-04 00:00:00 in
Drilling Capacity1-1/2 in
Table Longitudinal Travel20-1/2 in

Product Details

PowerfeedDownfeed
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-351046-2
Motor Horsepower1-1/2 HP
Spindle TaperR-8
BrandJET
Number of Spindle Speeds6
Style TypeMill/Drill
Range of Spindle Speeds65-1550 rpm
Prewired115V

Warranty

Warranty2 yr