Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331364

MPN #: JT9-351151

JET® JMD-45GH Geared Head Square Column Mill Drill with Newall DP700 2-Axis DRO & X-Powerfeed

Product Description

The heavy-duty JMD-45GH Square Column Geared Head Mill Drill is engineered to deliver the rigidity needed to perform a variety of precision drilling applications in high intensity environments.

Features:

  • Heavy-duty design allows for a variety of precision drilling applications
  • Full power to the cutting tools through 6 speed geared head
  • Square column with dovetail ways
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET Mill Drill is CSA/CUS certified
  • Spindle guard
  • Work Lamp
  • Calibrated fine down feed built in
  • Easy to read internal depth gauge
  • Head tilts left & right 90°
  • Rapid spindle speed changes through quick-select gear shift levers
  • Forward/reverse switch
  • Milling table allows for movement
  • R8 spindle allows use of all mill tooling
  • Mill Drill Stand, p/n 350045, shown in some images, is optional
PRICE
$13,779.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width36 in
Height50 in
Weight794 lbs
Max Distance Spindle to Table18-1/8 in
Spindle Travel5 in
Face Milling Capacity4 in
Base Dimensions26-11/16 x 15-15/16 in
Quill Diameter3 in
Table Size (L x W)9-1/2 x 32-1/4 in
Swing19-11/16 in
Column Diameter7-7/8 x 7-5/8 Square in
T-Slots Number And Size4 & 5/8 in
End Milling Capacity3/4 in
Drilling Capacity1-1/2 in
Table Longitudinal Travel20-1/2 in

Product Details

PowerfeedX-Powerfeed
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-351151
Spindle TaperR8
BrandJET
Horsepower1-1/2 HP
Number of Spindle Speeds6
Range of Spindle Speeds65-1550 rpm
Prewired115V

Warranty

Warranty2 yr