JET® JMD-40GHPF Geared Head Mill Drill, Power Downfeed, Newall DP700 DRO, X-Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for precision drilling, the heavy-duty JMD-40GHPF Round Column Geared Head Mill Drill with power downfeed is loaded with intuitive features for maximum accuracy.
PRICE
$12,779.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 39.25 in |
| Height | 42.5 in |
| Weight | 655 lbs |
| Swing | 21 in |
| End Milling Capacity | 3/4 in |
| Drilling Capacity | 1-1/2 in |
| Face Milling Capacity | 4 in |
Product Details
| Powerfeed | X-Powerfeed |
| Style Type | Mill/Drill |
| Motor Voltage | 115/230 V |
| DRO | Newall DP700 2-Axis |
| Phase | 1 |
| Manufacturers Part Number | JT9-351143 |
| Prewired | 115V |
| Motor Horsepower | 1-1/2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |