JET® JT9-351050 JMD-45VSPF Variable Speed Square Column Geared Head Mill Drill
Write a Review
|
Questions & Answers (0)
Product Description
Engineered to maximize production, the heavy-duty JMD-45VSPF variable speed Square Column Geared Head Mill Drill with power downfeed capability delivers the rigidity needed to perform a variety of precision drilling applications in high intensity environments.
PRICE
$10,069.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.85 |
| Width | 36.4 in |
| Height | 60 in |
| Weight | 761 lbs |
| Swing | 19-11/16 in |
| End Milling Capacity | 3/4 in |
| Drilling Capacity | 1-1/2 in |
| Face Milling Capacity | 4 in |
Product Details
| Powerfeed | None |
| Style Type | Mill/Drill |
| Motor Voltage | 115/230 V |
| Phase | 1 |
| Manufacturers Part Number | JT9-351050 |
| Prewired | 115V |
| Motor Horsepower | 1-1/2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |