Adams® Job Invoice Unit Set, 2-Part, Carbonless, 8-1/2" x 25-7/16", 100 Sets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Job Invoice Forms for service and repair contractors come in two-part carbonless sets with large description areas for details about the work to be performed. Forms have spaces for material costs, labor, miscellaneous expenses and your company stamp. Two-part carbonless format has white, white tag paper sequence. Includes 100 sets.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 25-7/16 in |
Product Details
| Style | Work Order |
| Material | Paper |
| Package Quantity | 100 Sets/Pack |
| Description | Job Invoice Unit Set |
| Color | White |
| Manufacturers Part Number | NC2817 |
| Paper Type | Forms |
| Brand | Adams |