Tops® Rapid Memo Book, 2-Part, Carbonless, 8-1/2" x 8-1/4", 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Use spiral-bound memo book to make quick memos. Ruled areas include plenty of room for multiple recipients, the date, subject and notes. Preprinted prompts specific memo status: confidential, high priority, proprietary and shred. Each two-part set includes carbonless paper. The original memo is easily removed from the book and given to the correspondent. The duplicate copy may be left bound in the memo book in chronological order or may be cleanly removed.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 8-1/4 in |
Product Details
| Style | Memo |
| Material | Paper |
| Package Quantity | 50 Sets/Pack |
| Description | Rapid Memo Book |
| Color | White |
| Manufacturers Part Number | 4151 |
| Paper Type | Forms |
| Brand | Tops |