C-Line Products Vinyl Shop Ticket Holder, Both Sides Clear, 5 x 8, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl Shop Ticket Holder keeps job tickets, work orders, production schedules and inventory cards more secure and protected. Great for two-sided documents because both sides of these strong vinyl holders are clear. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 5 x 8 size. 50/BX.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 5-7/8 in |
| Height | 9-5/8 in |
| Weight | 2 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 50/Box |
| Description | Shop Ticket Holders |
| Color | Clear |
| Manufacturers Part Number | 80058 |
| Paper Type | Forms |
| Brand | C-Line Products |