Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133817

Global Industrial™ Jobsite Piano Box Chest, 40 Cu. Ft., Steel, Blue

Product Description
✓ Built in security system with secure padlock enclosure
✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle
✓ Dual gas shocks
✓ Permanently welded shelves

Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Piano Chest. This chest is equipped with recessed handles, welded shelves, dual gas shocks to support the lib when open, piano hinges, and a single padlock security system to keep all its contents secure. Its steel construction and powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets. 1-Year Limited Warranty.

*NOTE: Padlock is not included. Master Lock No. 5 padlock is compatible and recommended.

Compatible Accessories:
  • Crane Lift Kit – Model 133726
  • 6" Caster Set with Brakes – Model 133727
  • 6" Caster Set with Brakes in Solid Polypropylene HD – Model 133728
  • PRICE
    $1,599.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60-7/8 in
    Depth30 in
    Height37-11/16 in
    Weight307 lbs
    Usable Volume40 ft³

    Product Details

    TypePiano Jobsite Box
    ColorBlue
    Lock MechanismPadlockable
    StylePiano Box
    MaterialSteel
    Manufacturers Part Number133817
    BrandGlobal Industrial

    Warranty

    Warranty1 yr