Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3085160

MPN #: CJB637990

Crescent JOBOX 48" Tradesman Steel Chest, 48"W x 24"D x 27-1/2"H

Product Description
The Crescent JOBOX 48" Tradesman Steel Chest measures 48in Wide x 24in Depth x 27.5in Height with 18 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer the perfect combination of security, durability, and utility required by trade professionals.

Features:
  • High-security design features enclosed dual lock system that resists saws, pry bars, and bolt cutters
  • Grip-Rite™ lifting channel provides better grip on lid for easier and safer lid operation
  • Rain-drain feature in padlock housing prevents water from collecting in box
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • EZ-Loader 4-way skid bolsters allow fork lift loading from any side for quicker and easier transport
  • Skid bolsters are compatible with casters (part #1-320993, not included) for easy mobility
  • Heavy-duty hinge is staked and welded to prevent the pin from being forced out for break in
  • Lid-control gas spring eases opening and closure of lid to prevent lid slamming

Specifications:
Weight: 140.5lbs
Usable Storage: 18.3 cubic feet

Padlock Sold Separately

PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height27 1/2 in

Product Details

TypeJobsite Chest
MaterialSteel
ColorBrown
Manufacturers Part NumberCJB637990
BrandCrescent Jobox