Durham Mfg.® Jobsite Storage Box, 32"W x 19"D x 17-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Box, 5 cu. ft., 14 Gauge Steel, 32 x 19 x 17-13/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$509.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 19 in |
| Height | 17-13/16 in |
| Weight | 103 lbs |
| Usable Volume | 5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-193218-94T-D719 |
| Brand | Durham Mfg. |