United Scientific Microcentrifuge Tube Storage Box For 1.5 ml Tubes, Polycarbonate, 64 Places, Blue
Write a Review
|
Questions & Answers (0)
Product Description
These rugged autoclavable storage boxes are molded in polycarbonate, and can be used at temperatures of -150°C to +121°C. Designed to hold 64 each 1.5ml microcentrifuge tubes. The numbered grid on transparent lid is keyed in one position to prevent misalignment. Lid accepts writing with a marker. Not recommended for use with liquid-phase liquid nitrogen. Dimensions 5 1/4" x 5 1/4" x 2" (133 x 133 x 52mm).
PRICE
$53.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 5-1/4"L x 5-1/4"W x 2"H |
Product Details
| Temperature Range | -150° to 121° |
| Type | Microcentrifuge Tube Storage Box |
| Capacity | 1.5ml Tubes ft³ |
| Material | Polycarbonate |
| Color | Blue |
| Manufacturers Part Number | 63214 |
| Brand | United Scientific |