Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2139474

MPN #: CB11792

Barska Cash Box With Tray With Keyed Lock CB11792 11-1/2" x 7-3/4" x 4-3/8" Dark Gray

Product Description
The Cash Box with 6 Compartment Tray key box is ideal for storing cash and valuables and can be used for storage for both home and businesses. Useful fold down carrying handle for portability and storage. The continuous piano hinge allows for the contents of the cash box to be fully viewed when opened. Backed by One Year Limited Warranty. Includes six compartment removable tray and keys.

PRICE
$66.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth7-3/4 in
Height4-3/8 in
Inside Width11-1/8 in
Inside Depth7-3/8 in
Inside Height4-1/16 in
Weight4 lbs

Product Details

Lock TypeKeyed Lock
ColorGray
Door TypeManual
Capacity0.14 ft³
MaterialSteel
DescriptionCash Box
Number of Compartments1
Manufacturers Part NumberCB11792
BrandBarska

Warranty

Warranty1 yr