Durham Mfg.® Jobsite Storage Cabinet with 3 Shelves, 60-1/16"W x 33-7/16"D x 17-60-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Cabinet, 14 Gauge Steel, 7 drawers, 3 shelves, 8 door shelves, 60-1/16 x 33-7/16 x 60-3/4, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$2,129.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 33-7/16 in |
| Height | 60-3/4 in |
| Weight | 640.9 lbs |
| Usable Volume | 59 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-306061-7DR-4S94T-D719 |
| Brand | Durham Mfg. |