The Model 129-KL Bin Storage Cabinet is a superior locking tool cabinet solution that measures 72 inches wide and 24 inches deep. Boasting a capacity of 48 cubic feet, this industrial cabinet provides convenient, easy-access, and organized storage of tools, equipment, and other supplies. The metal tool cabinet comes with a full-length top shelf to accommodate longer items, as well as three shelves that are divided to create 18 separate storage bins with a 2-inch hemmed lip to keep parts securely in place. The tool box cabinet's patented WATCHMAN® IV Lock System with a 2-point latch and recessed lock housing ensures superior security and the-foot protection, and a convenient foot latch means you can easily open the metal tool cabinet with full arms. 4-way skids with 7-gauge construction allow access from any side for easy, fast, and safe transport. Additionally, pre-punched skids allow easy installation of casters, which are available as optional accessories. The metal storage cabinet is finished with a powder-coat for advanced durability and corrosion resistance. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 129 Jobmaster® Bin Storage Cabinet, 48 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 51 in |
| Weight | 452 lbs |
| Usable Volume | 48 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 129 |
| Brand | Knaack |
Related Products
PLANZBOARD™ is a dedicated and versatile mobile planning station designed for construction and jobsites. Patent Pending Multi-mode tabletop design that transforms the standard drawings/plans reviewing station to a collaborative meeting/review station, a mobile whiteboard for planning meetings, and a mobile signage station. 16-gauge steel construction with the powder coat finish and designed w/ heavy duty locking hinges for ease of use and durability.
Crescent JOBOX 1-694990 2-Door Heavy Duty Steel Utility Storage Cabinet with Deep Shelves 60in Wide x 24in Depth x 60in Height Heavy duty cabinets by JOBOX give you the power to organize your plant floor, jobsite, or maintenance bay easily. There are four models to choose from with varying capacity and door options. Cabinets include 7-gauge, one piece steel anti-tip skid bolsters with holes to install optional casters. The innovative foot operated latch gives you first class accessibility. The cabinets include access holes for electrical cables. The 1-694990 is a 5.25 ft. tall cabinet ...
AKRO-MILS MULTI-DRAWER CABINET STEEL FRAME This modular 20 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer. Drawer Size Reference Table Drawer/Bin W" D" H" A 3-3/16 10-9/16 2-1/16 B 3-3/16 10-9/16 3-1/16 C 2-3/16 10-9/16 2-1/16 D 4 10-9/16 2-1/8 E 5-3/16 10-9/16 3-1/16
This Strong Hold® cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 66 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. This cabinet features 3 shelves (975 lbs. capacity each) on the right side of the body that are adjustable and removable for your customization. On the other side of the cabinet is a full height compartment for mops, brooms, and other tall equipment. Your supplies are secured by a 3-point locking system. The cast steel ...
This Strong Hold® cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 66 in. H x 36 in. W x 30 In. D. With the extra depth, your larger materials and equipment can be stored with ease. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 3 adjustable shelves that have a load capacity of 2200 lbs each. Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital ...