Durham Mfg.® Heavy Duty Counter Top Height Storage Cabinet, 16 Gauge, 36"W x 24"D x 42"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty cabinet has a strong 16-gauge all-welded steel body and 14 gauge box formed steel shelves with 900 lb. capacity that adjust at 4" increments, making them ideal for holding tools, dies, machine parts or supplies. Channel reinforced doors close securely with all welded full-length piano hinges. Chrome key-locking handles. Durable gray powder coat finish. Storage cabinets shipped assembled.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 42 in |
| Weight | 245 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 900 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | 2503-2S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |